Two Handle Lever Pot Filler in Oil Rubbed Bronze
Chesterfield Two Handle Lever Pot Filler in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Brass valve bodies
- Available in 28 unique Finishes
- 4-9/16” (11.6 cm) spout height from wall inlet center
- ADA compliant lever handles
- Double-pivot spout with aerated flow
- Two-valve, inlet/outlet flow control design
- Quarter-turn washerless ceramic disc valve cartridges
- 3-1/2” (8.9 cm) pivoting inlet valve offset (wall-center)
- 21-3/16” (53.8 cm) pivoting spout reach from inlet valve (c-c)
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Pot Filler
- Faucet Valve Type:
- Ceramic Disc, Washerless
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 27 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-9/16 in
- Spout Reach:
- 21-3/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Double Jointed
- UL Listed:
- No