Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze - Hand Relieved

You last purchased this on
 
Newport Brass

Chesterfield Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze - Hand Relieved

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze - Hand Relieved

  • Fast #
  • Part #N3-944/ORB
  • Item #4074578
  • Manufacturer Part #3-944/ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 9-3/4" (24.8 cm) spout reach (wall-to-center)
  • Rough valve incorporates a brass valve body assembly
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount, Widespread
Brand Model Compatibility:
1-532U
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
2-3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
2-23/25 in
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-3/16 in
Spout Reach:
9-39/50 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
cUPC Certified:
Yes