Chesterfield Two Lever Handle Bar Faucet in Antique Brass

Part #N1038/06  |  Item #1986993  |  Manufacturer Part #1038/06

$ 703.50 EACH
(Pricing is for Antique Brass)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 10" (25.4 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 13-5/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.2 gpm

Handle Type: Lever

Height: 13-5/16 in

IAPMO Listed: Yes

Kitchen Faucet Type: Two Handle

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 10 in

Spout Reach: 5-1/4 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No