Newport Brass

Chesterfield Two Lever Handle Bar Faucet in Oil Rubbed Bronze - Hand Relieved

Part #N1038/ORB  |  Manufacturer Part #1038/ORB

Color/Finish:
Oil Rubbed Bronze - Hand Relieved

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Collection: Chesterfield

Color Finish: Oil Rubbed Bronze - Hand Relieved

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 13-5/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.2 gpm

Handle Type: Lever

Height: 13-5/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 10 in

Spout Reach: 5-1/4 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No