Newport Brass Chesterfield Valve Trim Kit with Single Lever Handle and Diverter in Oil Rubbed Bronze

N3-241B/10B

Manufacturer Part #: 3-241B/10B

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Chesterfield
Faucet Part Type
Handle Kit
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday