Chrome Shower Drain
Chrome Shower Drain
Frequently Purchased Together
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-01 drain throat, sold separately.
- Unique pattern across a 4” x 4” grid
Specifications
- ASME:
- ASME A112.18.2-2011
- Adjustable:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Construction:
- Non-Membrane
- Drain Grate Material:
- Brass
- Drain Included:
- No
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Width:
- 4-3/10 in