Newport Brass

Chrome Shower Drain

Part #N233-408/26  |  Manufacturer Part #233-408/26

Grate Color Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Unique pattern across a 4” x 4” grid
  • Requires Newport Brass #277-01 drain throat, sold separately.

Specifications

ASME Specifications: ASME A112.18.2-2011

Adjustable: No

Color Finish Category: Chromes

Construction: Non-Membrane

Drain Base Height: 4-1/16 in

Drain Grate Material: Bronze/Brass

Grate Color Finish: Chrome

Grate Color Finish Category: Chrome Tones

Grate Shape: Square

IAPMO Listed: Yes

Length: 4-1/16 in