Newport Brass

Colorado 6-13/16 in. Towel Ring in Satin Nickel - PVD

Part #N26-09/15S  |  Manufacturer Part #26-09/15S

Color/Finish:
Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Colorado

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Depth: 3-1/8 in

Diameter: 7 in

Height: 6-13/16 in

IAPMO Listed: No

Installation Type: Horizontal Mount

Material: Brass

Mount Type: Horizontal

Projection: 3-1/8 in