Newport Brass

Colorado Toilet Tissue Holder in Polished Chrome

Part #N26-27/26  |  Manufacturer Part #26-27/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single-post, open roller design
  • Includes Installation Hardware
  • Complements Colorado product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Colorado

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Material: Brass