Trip Lever in Flat Black

You last purchased this on
 
Newport Brass

Colorado Trip Lever in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Colorado Trip Lever in Flat Black

  • Fast #
  • Part #N2-254/56
  • Item #3745964
  • Manufacturer Part #2-254/56
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Lever Handle
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Colorado
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Handle Type:
Lever
IAPMO Listed -:
No
Length:
3 in
WaterSense Labeled:
No