Newport Brass

Colorado Wall Mount Horizontal Single Post Toilet Paper Holder in Satin Nickel - PVD

Part #N26-27/15S  |  Manufacturer Part #26-27/15S

Color/Finish:
Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single-post, open roller design
  • Includes Installation Hardware
  • Complements Colorado product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Colorado

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Depth: 3-1/4 in

Height: 4-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Brass

Mount Type: Wall

Projection: 3-1/4 in