Newport Brass Contemporary Hand Shower in Polished Chrome

N295

Manufacturer Part #: 295/26

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Collection
Contemporary
Faucet Material
Brass
Faucet Mount
Wall Mount
Hose Included
No
IAPMO Listed
Yes
NSF Certified
No
Pause Control
No
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday