Single Function Hand Shower in Polished Chrome
Contemporary Single Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Contemporary styling
- Available in 27 unique Finishes
- 2" x 2-1/2" (5.1 cm x 6.4 cm) spray area
- Handshower incorporates twin back-check valves
- 1/2" NPT inlet elbow fitting
- Rubber nozzles with finished spray surface
- Single function spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 9-7/16 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes