Multi Rain,Spray and Massage Showerhead in Antique Nickel
Contemporary Multi Rain,Spray and Massage Showerhead in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Contemporary Style
- Available in 27 unique Finishes
- 3.7"showerhead diameter
- Rubber nozzles facilitate easy cleaning
- 1/2" NPSM inlet pivot ball fitting
- 3-Spray modes: Spray, Rain & Massage
- Multi-function engine with 3 spray modes
- 2.0 gallons (7.6 liters) per minute maximum flow rate
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 3-5/8 in
- IAPMO Listed -:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Spray, Massage
- WaterSense Labeled:
- Yes
- Width:
- 4 in