Contemporary Multi Rain,Spray and Massage Showerhead in French Gold - PVD

Part #N2155/24A  |  Item #4630911  |  Manufacturer Part #2155/24A

$ 242.22 EACH
(Pricing is for French Gold - PVD)

Color/Finish:
French Gold - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • Multi-function engine with 3 spray modes
  • 3-Spray modes: Spray, Rain & Massage
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPSM inlet pivot ball fitting
  • 3.7"showerhead diameter
  • 2.0 gallons (7.6 liters) per minute maximum flow rate

Green

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Contemporary

Color Finish: French Gold - PVD

Color Finish Category: Gold Tones

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Green: [Yes, WaterSense]

Height: 3-5/8 in

IAPMO Listed: Yes

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Spray Type: [Rain, Spray, Massage]

WaterSense Labeled: Yes

Width: 4 in