Single Function Showerhead in Antique Brass

You last purchased this on
 
Newport Brass

Single Function Showerhead in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Single Function Showerhead in Antique Brass

  • Fast #
  • Part #N214/06
  • Item #1496601
  • Manufacturer Part #214/06
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass construction
  • Traditional style
  • Available in 27 unique finishes
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • 1/2 in. NPT inlet pivot ball fitting
  • 4-15/16 in. (12.5 cm) showerhead diameter
  • Brass nozzles for aesthetic appeal
  • 29 brass spray jets
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
4-15/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
5-63/100 in
IAPMO Listed -:
Yes
Number of Jets:
29
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Width:
4-15/16 in