Single Full Showerhead in Gun Metal
Contemporary Single Full Showerhead in Gun Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Traditional Style
- Available in 27 unique Finishes
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- 1/2" NPT inlet pivot ball fitting
- 4-15/16" (12.5 cm) showerhead diameter
- Brass nozzles for aesthetic appeal
- 29 brass spray jets
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Diameter:
- 4-15/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- IAPMO Listed -:
- Yes
- Number of Jets:
- 29
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Width:
- 4-15/16 in