Single Full Showerhead in Polished Gold - PVD

You last purchased this on
 
Newport Brass

Contemporary Single Full Showerhead in Polished Gold - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Contemporary Single Full Showerhead in Polished Gold - PVD

  • Fast #
  • Part #N214/24
  • Item #1498065
  • Manufacturer Part #214/24
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Traditional Style
  • Available in 27 unique Finishes
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • 1/2" NPT inlet pivot ball fitting
  • 4-15/16" (12.5 cm) showerhead diameter
  • Brass nozzles for aesthetic appeal
  • 29 brass spray jets
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Diameter:
4-15/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
IAPMO Listed -:
Yes
Number of Jets:
29
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Width:
4-15/16 in