Multi Function Showerhead in Flat Black
Multi Function Showerhead in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Ceiling mount only
- Available in more than 20 decorative finishes
- 8-7/8 in (22.5 cm) showerhead diameter
- Rubber nozzles facilitate easy cleaning
- 1/2 in NPT inlet pivot ball fitting (3/4 in NPSM without pivot ball fitting)
- Simulated rainfall shower pattern
- Contemporary style
- 1.8 gallons (6.8 liters) per minute maximum flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 8-9/10 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/50 in
- IAPMO Listed -:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- Style:
- Contemporary
- WaterSense Labeled:
- Yes