Single Rain Showerhead in French Gold - PVD
Contemporary Single Rain Showerhead in French Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Contemporary Style
- Available in 27 unique Finishes
- 2.0 gallons (7.6 liters) per minute maximum flow rate
- 1/2" NPSM inlet pivot ball fitting
- 7-7/8" x 3-1/16" (20.0 cm x 7.8 cm) rectangular showerhead
- Rubber nozzles facilitate easy cleaning
- Simulated rainfall shower pattern
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Depth:
- 3-1/16 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/16 in
- IAPMO Listed -:
- Yes
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8 in