Newport Brass
Contemporary Slidebar in Polished Chrome
Part #N295/26 | Item #3870756 | Manufacturer Part #295/26
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Contemporary Style
- 36" Long
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Contemporary
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Mount: Wall Mount
Hose Included: No
IAPMO Listed: Yes
Length: 36 in
Material: Brass
NSF Certified: No
Pause Control: No
Trim Only: No
WaterSense Labeled: No