Contemporary™ Slidebar in Polished Nickel - Natural

Part #N295/15  |  Item #3870706  |  Manufacturer Part #295/15

$ 539.42 EACH
(Pricing is for Polished Nickel - Natural)

Color/Finish:
Polished Nickel - Natural

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • 36" Long

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Contemporary™

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Faucet Mount: Wall Mount

IAPMO Listed: Yes

Length: 36 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No