Newport Brass
Contemporary Slidebar in Satin Nickel - PVD
Part #N295/15S | Item #3870429 | Manufacturer Part #295/15S
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Contemporary Style
- 36" Long
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Contemporary
Color Finish: Satin Nickel - PVD
Color Finish Category: Nickel Tones
Faucet Mount: Wall Mount
Hose Included: No
IAPMO Listed: Yes
Length: 36 in
Material: Brass
NSF Certified: No
Pause Control: No
Trim Only: No
WaterSense Labeled: No