Single Handle Bathtub & Shower Faucet in Satin Brass - PVD (Trim Only)

You last purchased this on
 
Newport Brass

Cube 2 Single Handle Bathtub & Shower Faucet in Satin Brass - PVD (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Cube 2 Single Handle Bathtub & Shower Faucet in Satin Brass - PVD (Trim Only)

  • Fast #
  • Part #N4-2024BP/04
  • Item #3731865
  • Manufacturer Part #4-2024BP/04
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Available in 27 unique Finishes
  • ADA compliant lever handle assembly options for control valve
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
1-594 and 1-684 Rough-in Valves
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Cube 2
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No