Newport Brass
Cube 2 Square Thermostatic Trim Plate with Single Tee Handle in Satin Nickel - PVD
Part #N3-2024TS/15S | Item #1978389 | Manufacturer Part #3-2024TS/15S
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
- ADA compliant lever handle assembly options for control valve
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Cube 2
Color Finish: Satin Nickel - PVD
Color Finish Category: Nickel Tones
Faucet Height: 6-1/2 in
Handle Type: Cross
Height: 6-1/2 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Number of Handles: Single Handle
Sink Material: Brass
Trim Only: Yes
Valve Type: Tub & Shower Thermostatic Valve
WaterSense Labeled: No
Width: 6-1/2 in