Newport Brass

Cube 2 Thermostatic Trim Plate in Polished Chrome

Part #N3-2023TS/26  |  Manufacturer Part #3-2023TS/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Luxtherm® 1/2 in Rough Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Cube 2

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 8-1/4 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Lever

Height: 8-1/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 3-4/5 in

Material: Brass

Number of Handles: Two Handle

Shower Arm Reach: 3-4/5 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Size: 1/2 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 5-1/2 in