Towel Ring in Polished Nickel
Cube 2 Towel Ring in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Available in 27 unique Finishes
- Complements Cube 2 product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cube 2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Diameter:
- 7 in
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Brass
- Mount Type:
- Concealed
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 3-1/4 in