Cube 2 Two Handle Bathroom Sink Faucet in Antique Copper

Part #N2030/08A  |  Item #3728418  |  Manufacturer Part #2030/08A

$ 1,152.90 EACH
(Pricing is for Antique Copper)

Color/Finish:
Antique Copper

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6-1/16" (15.3 cm) spout height at outlet
  • 5" (12.7 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Cube 2

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/16 in

Spout Reach: 5 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes