Two Handle Bathroom Sink Faucet in English Bronze

This product has been replaced by

Newport Brass English Bronze Two Handle Bathroom Sink Faucet
Newport Brass Two Handle Widespread Bathroom Sink Faucet in English Bronze
Manufacturer Part #2560/07
You last purchased this on
 
Newport Brass

Cube 2 Two Handle Bathroom Sink Faucet in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Newport Brass English Bronze Two Handle Bathroom Sink Faucet
Newport Brass Two Handle Widespread Bathroom Sink Faucet in English Bronze
Manufacturer Part #2560/07
Newport Brass

Cube 2 Two Handle Bathroom Sink Faucet in English Bronze

  • Fast #
  • Part #N2020/07
  • Item #1997325
  • Manufacturer Part #2020/07
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • 1-7/16" (3.7 cm) spout height at outlet
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • Quarter-turn washerless ceramic disc valve cartridges
  • Brass Valve bodies Valve Included
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • 4-15/16" (12.5 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cube 2
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-7/16 in
Spout Reach:
4-15/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes