Newport Brass
Cube 2 Two Handle Bathroom Sink Faucet in Polished Gold - PVD
Part #N2020/24 | Item #1999597 | Manufacturer Part #2020/24
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Brass Valve bodies Valve Included
- Quarter-turn washerless ceramic disc valve cartridges
- Spout Assembly with integral supply hoses
- Pop-up drain with tail piece
- 1-7/16" (3.7 cm) spout height at outlet
- 4-15/16" (12.5 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Cube 2
Color Finish: Polished Gold - PVD
Color Finish Category: Gold Tones
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 1-7/16 in
Spout Reach: 4-15/16 in
Spout Type: Fixed
Trim Only: No
WaterSense Labeled: Yes