Deck Mount Toilet Tissue Holder in Uncoated Polished Brass
Deck Mount Toilet Tissue Holder in Uncoated Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Mount Type:
- Deck