0 items

Newport Brass Jacobean Deckmount Soap and Lotion Dispenser

N2470-5721

Color Finish

Starting at $170.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
13 oz
Collection
Jacobean
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/2 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Material
Brass
Spout Height
1-5/8 in
Spout Reach
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday