0 items

Newport Brass Bevelle Diverter and Flow Control with Single Lever Handle

N3-289

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Brand Model Compatibility
Newport Brass 1-606 and 1-607 Stop Valves
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Bevelle
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday