0 items

Newport Brass Seaport Diverter Flow Control Handle

N3-202

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle and escutcheon for 1-606 and 1-607 stop valves (volume control) and 1-617 diverter valves
  • Lifetime warranty on Oil Rubbed Bronze finish to original purchaser
  • Ten year warranty on Satin Nickel finish to original purchaser

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Seaport
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday