0 items

Newport Brass Victoria Diverter or Flow Control Handle

N3-323

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Victoria
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
3 in
IAPMO Listed
Yes
Length
6 in
Material
Brass
Number of Handles
Single Handle
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday