Newport Brass

Dorrance Brass Handle in Satin Brass - PVD

Part #N3-573/04  |  Manufacturer Part #3-573/04

Color/Finish:
Satin Brass - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Brand Model Compatibility: 2980 Widespread Lavatory Faucet

Collection: Dorrance

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Faucet Mount: Deck Mount

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: No

WaterSense Labeled: No