0 items

Newport Brass Metropole Double Garment Robe Hook

N24-13

Color Finish

Starting at $104.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Metropole
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday