Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

Secant Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

  • Fast #
  • Part #N37-28/15S
  • Item #4230607
  • Manufacturer Part #37-28/15S
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements Secant product series
  • Available in 27 unique Finishes
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Secant
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Height:
3 in
Length:
12 in
Mount Type:
Wall
Pivoting:
Yes
Width:
4 in