0 items

Newport Brass Miro Double Post Toilet Tissue Holder

N29-28

Color Finish

Starting at $165.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Bevelle product series
  • Double-post design with spring-loaded roller
  • Shown in Polished Chrome
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
Collection
Miro
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday