Multi Function Hand Shower in Aged Brass

You last purchased this on
 
Newport Brass

Multi Function Hand Shower in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Multi Function Hand Shower in Aged Brass

  • Fast #
  • Part #N280E/034
  • Item #7098320
  • Manufacturer Part #280E/034
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Traditional style
  • Available in 27 unique Finishes
  • Hand shower incorporates twin back-check valves
  • 3-spray modes: spray, rain & massage
  • Rubber nozzles facilitate easy cleaning
  • Multi-function engine with 3 spray modes
  • ADA compliant slide bar adjustment handle
  • 4 in (10.2 cm) showerhead diameter
  • 1/2 in NPT inlet elbow fitting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Adjustable:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4-3/10 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Pause Control:
No
Product Type:
Slide Bar Hand Shower
Showerhead Function:
Multi
Slide Bar Height:
35-1/2 in
Spray Type:
Massage, Rain
Style:
Traditional
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4-5/16 in