East Linear 1-3/4 in. Air Switch in Antique Brass

Part #N1500-5811/06  |  Item #7379384  |  Manufacturer Part #1500-5811/06

$ 245.07 EACH
(Pricing is for Antique Brass)

Color/Finish:
Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Soft touch air activated
  • 6’ supply air hose
  • U/L listed 120VAC -15 amp indoor use only outlet adapter
  • 3/4" (1.9 cm) trim height
  • 1-3/4" (4.4 cm) trim diameter

Specifications

AMP: 15

Application: Residential

Collection: East Linear

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 1-3/4 in

Diameter: 1-3/4 in

Height: 2-5/8 in

Material: Brass

UL Listed: Yes

Volts: 120V

Width: 1-3/4 in