1-3/4 in. Air Switch in Satin Brass - PVD
East Linear 1-3/4 in. Air Switch in Satin Brass - PVD
Frequently Purchased Together
Product Details
- Solid brass construction
- Soft touch air activated
- Available in 27 unique Finishes
- 3/4" (1.9 cm) trim height
- 1-3/4" (4.4 cm) trim diameter
- U/L listed 120VAC -15 amp indoor use only outlet adapter
- 6’ supply air hose
Specifications
- AMP:
- 15
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- East Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 1-3/4 in
- Diameter:
- 1-3/4 in
- Height:
- 2-5/8 in
- Hose Length:
- 6 ft
- Length:
- 2-31/50 in
- Material:
- Brass
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-3/4 in