1-3/4 in. Air Switch in Uncoated Polished Brass - Living
East Linear 1-3/4 in. Air Switch in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass construction
- Soft touch air activated
- Available in 27 unique Finishes
- 3/4" (1.9 cm) trim height
- 1-3/4" (4.4 cm) trim diameter
- U/L listed 120VAC -15 amp indoor use only outlet adapter
- 6’ supply air hose
Specifications
- AMP:
- 15
- Application:
- Residential
- Collection:
- East Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Depth:
- 1-3/4 in
- Diameter:
- 1-3/4 in
- Height:
- 2-5/8 in
- Material:
- Brass
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-3/4 in