Newport Brass
East Linear 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser Faucet with Double Lever Handle in Antique Copper
Part #N106/08A | Item #3874012 | Manufacturer Part #106/08A
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridges
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- 6-3/16" (15.7 cm) spout height at outlet
- 4" (10.2 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate*
- *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
- For single hole configurations
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 4-3/8 in
Collection: East Linear
Color Finish: Antique Copper
Color Finish Category: Copper Tones
Faucet Connection: OD Tube
Faucet Connection Size: 1/4 in
Faucet Mount: Deck Mount
Flow Rate: 1 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Spout Height: 6-3/16 in
Spout Reach: 4 in
Spout Type: Fixed
Trim Only: No
UL Listed: No
Width: 5-1/8 in