Newport Brass

East Linear 18 in. Towel Bar in Satin Bronze - PVD

Part #N16-01/10  |  Manufacturer Part #16-01/10

Color/Finish:
Satin Bronze - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: East Linear

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Depth: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Projection: 3 in