3-Hole Kitchen Faucet with Double Metal Lever Handle in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

East Linear 3-Hole Kitchen Faucet with Double Metal Lever Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear 3-Hole Kitchen Faucet with Double Metal Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #N9901L/15S
  • Item #1988993
  • Manufacturer Part #9901L/15S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • 7-7/8" (20.0 cm) spout reach (c-c)
  • Swivel Spout assembly with integral supply hoses
  • 5-11/16" (14.4 cm) spout height at outlet
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Brass Valve bodies Valve Included.
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Deck Plate Included:
No
Faucet Center Size:
8 in - 20 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
5-11/16 in
Spout Reach:
7-7/8 in
Spout Type:
Swivel
Trim Only:
No