East Linear 3 in. Brass Handle in English Bronze

Part #N3-227/07  |  Item #1976169  |  Manufacturer Part #3-227/07

$ 199.50 EACH
(Pricing is for English Bronze)

Color/Finish:
English Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 4-994BP Tub and Shower Trim

CSA Certified: CSA B125.1

Collection: East Linear

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Wall Mount

Faucet Part Type: Handle

Handle Type: Cross

IAPMO Listed: Yes

Length: 3 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes