Air Gap in Satin Nickel for N106C Cold Water Dispenser

You last purchased this on
 
Newport Brass

East Linear Air Gap in Satin Nickel for N106C Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Air Gap in Satin Nickel for N106C Cold Water Dispenser

  • Fast #
  • Part #N6-027/15S
  • Item #3873456
  • Manufacturer Part #6-027/15S
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Use with Newport item #106C
  • Available in more than 20 decorative finishes
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Newport Brass 106C Cold Water Dispenser
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Diameter:
2-3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
IAPMO Listed -:
No
Length:
2-3/8 in
Material:
Brass
Product Type:
Air Gap
Weight:
0.95 lb
Width:
2-3/8 in