East Linear Brass Valve Trim in Polished Nickel - Natural

Part #N3-1503TR/15  |  Item #7096845  |  Manufacturer Part #3-1503TR/15

$ 494.90 EACH
(Pricing is for Polished Nickel - Natural)

Color/Finish:
Polished Nickel - Natural

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • ADA compliant lever handle assembly for control valve
  • Integrated volume control diverter for directed, variable water flow
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: East Linear

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Diameter: 7-9/100 in

Faucet Connection Size: 1/2 in

Faucet Part Type: Valve Trim

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Number of Handles: Two Handle

Trim Only: Yes

Valve Type: Thermostatic Valve