Aged Brass Cold Only Water Dispenser

You last purchased this on
 
Newport Brass

East Linear Aged Brass Cold Only Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Aged Brass Cold Only Water Dispenser

  • Fast #
  • Part #N106C/034
  • Item #7097738
  • Manufacturer Part #106C/034
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Available in 27 unique finishes
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • 6-1/4 in (15.9 cm) spout height at outlet
  • 4 in (10.2 cm) spout reach (c-c)
  • Spout assembly with integral supply hoses
  • ADA compliant contemporary cold lever handle
  • For single hole configurations
  • Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
Threaded
Faucet Connection Size:
7/16 in
Faucet Height:
9-11/50 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/5 in
Spout Reach:
4 in
Spout Type:
High Arc
Trim Only:
No